SPEARS VALVES 2723-010C | CB6HZW

SPEARS VALVES 2723-010C Diaphragm Valve, Flanged, EPDM, 1 Size, CPVC

Item: CB6HZW Model: 2723-010C
In Stock

Get it by Tuesday, Jun 17

€983.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
ColorGray
Connection TypeFlanged
Diaphragm MaterialEPDM
JointCPVC - Flanged Ends
Nominal Size1"
Size1"
Valve TypeDiaphragm Valve
Weight0.861 lbs.

Shipping Info:

Ship weight (kg) 0.954
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelConnection TypeDiaphragm MaterialPrice
SPEARS VALVES 2723-005C | CB6HZT 2723-005CFlanged-€714.07
RFQ
SPEARS VALVES 2723-007C | CB6HZU 2723-007CFlangedEPDM€798.38
RFQ
SPEARS VALVES 2723-012C | CB6HZY 2723-012CFlangedEPDM€1,256.03
RFQ
SPEARS VALVES 2723-020C | CB6HZZ 2723-020CFlanged-€1,425.38
RFQ
SPEARS VALVES 2723-025C | CB6JAD 2723-025C-EPDM€2,048.31
RFQ
SPEARS VALVES 2723-030C | CB6JAH 2723-030CFlangedEPDM€3,907.98
RFQ
SPEARS VALVES 2723-040C | CB6JAK 2723-040CFlangedEPDM€5,366.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2723-010C Diaphragm Valve, Flanged, EPDM, 1 Size, CPVC
€983.10 /unit