SPEARS VALVES 2033-040 | BY6UJR

SPEARS VALVES 2033-040 Gate Valve, Flanged, FKM, 4 Size, PVC

Item: BY6UJR Model: 2033-040
In Stock

Get it by Wednesday, Jun 11

€3,392.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
ConstructionFKM
JointPVC
O-ringFlanged End
Size4"
TypeGate Valves

Shipping Info:

Ship weight (kg) 8.388
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypePrice
SPEARS VALVES 2033-015 | BY6UJH 2033-015--€655.31
RFQ
SPEARS VALVES 2033-020 | BY6UJL 2033-020--€707.47
RFQ
SPEARS VALVES 2033-025 | BY6UJM 2033-0252 1/2"Gate Valves€2,076.84
RFQ
SPEARS VALVES 2033-030 | BY6UJP 2033-0303"Gate Valves€1,544.36
RFQ
SPEARS VALVES 2033-005 | BZ4MAD 2033-0051/2"Gate Valves€390.96
RFQ
SPEARS VALVES 2033-007 | BZ4MAF 2033-0073/4"Gate Valves€437.03
RFQ
SPEARS VALVES 2033-010 | BZ4MAH 2033-010--€358.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2033-040 Gate Valve, Flanged, FKM, 4 Size, PVC
€3,392.72 /unit