SPEARS VALVES 1886-080 | BU7QKT

SPEARS VALVES 1886-080 Nipple, Threaded One End, Schedule 80, 1-1/2 x 8 Size, PVC

Item: BU7QKT Model: 1886-080
In Stock

Get it by Tuesday, Jun 17

€10.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Max. PressurePrice
SPEARS VALVES 1886-020 Nipple, 1-1/2x2 Inch Size, Threaded One End, Scheduled 80 | AC9LJK 3HFT4 1886-020-801 1/2"PVCGrayMNPT x Slip Socket110°F235 psi @ 73°F€5.38
SPEARS VALVES 1886-030 Nipple, 1-1/2x3 Inch Size, Threaded One End, Scheduled 80 | AC9LJL 3HFT5 1886-030-801 1/2"PVCGrayMNPT x Slip Socket110°F235 psi @ 73°F€6.01
SPEARS VALVES 1886-040 Nipple, 1-1/2x4 Inch Size, Threaded One End, Scheduled 80 | AC9LJM 3HFT6 1886-040-801 1/2"PVCGrayMNPT x Slip Socket110°F235 psi @ 73°F€7.67
SPEARS VALVES 1886-060 Nipple, 1-1/2x6 Inch Size, Threaded One End, Scheduled 80 | AC9LJN 3HFT7 1886-060-801 1/2"PVCGrayMNPT x Slip Socket110°F235 psi @ 73°F€11.99
SPEARS VALVES 1886-120 Nipple, 1-1/2x12 Inch Size, Threaded One End, Scheduled 80 | AC9LJP 3HFT8 1886-120-801 1/2"PVCGrayMNPT x Slip Socket110°F235 psi @ 73°F€16.83
SPEARS VALVES 1886-005 | BU7MDT 1886-005--------€4.57
RFQ
SPEARS VALVES 1886-025 | BU7QJZ 1886-0251 1/2" x 2 1/2"--PVC----€5.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1886-080 Nipple, Threaded One End, Schedule 80, 1-1/2 x 8 Size, PVC
€10.67 /unit