SPEARS VALVES 1881-110 | BU7QBV

SPEARS VALVES 1881-110 Nipple, Threaded One End, Schedule 80, 3/8 x 11 Size, PVC

Item: BU7QBV Model: 1881-110
In Stock

Get it by Tuesday, Jun 17

€6.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ConstructionThreaded One End
Diameter3/8"
JointPVC SCH80 Nipples
MaterialPVC
Size3/8" x 11"
TypeNipples

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Max. PressurePrice
SPEARS VALVES 1881-020 Nipple, 3/8x2 Inch Size, Threaded One End, Scheduled 80 | AC9LHH 3HFN6 1881-020-803/8"PVCGrayMNPT x Slip Socket110°F460 psi @ 73°F€2.41
SPEARS VALVES 1881-030 Nipple, 3/8x3 Inch Size, Threaded One End, Scheduled 80 | AC9LHJ 3HFN7 1881-030-803/8"PVCGrayMNPT x Slip Socket110°F460 psi @ 73°F€3.17
SPEARS VALVES 1881-040 Nipple, 3/8x4 Inch Size, Threaded One End, Scheduled 80 | AC9LHK 3HFN8 1881-040-803/8"PVCGrayMNPT x Slip Socket110°F460 psi @ 73°F€4.78
SPEARS VALVES 1881-060 Nipple, 3/8x6 Inch Size, Threaded One End, Scheduled 80 | AC9LHL 3HFN9 1881-060-803/8"PVCGrayMNPT x Slip Socket110°F460 psi @ 73°F€5.50
SPEARS VALVES 1881-120 Nipple, 3/8x12 Inch Size, Threaded One End, Scheduled 80 | AC9LHM 3HFP1 1881-120-803/8"PVCGrayMNPT x Slip Socket110°F460 psi @ 73°F€8.45
SPEARS VALVES 1881-150 | BU7PWG 1881-1503/8" x 15"--PVC----€9.99
RFQ
SPEARS VALVES 1881-140 | BU7PWJ 1881-140--------€9.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1881-110 Nipple, Threaded One End, Schedule 80, 3/8 x 11 Size, PVC
€6.14 /unit