Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

INGERSOLL-RAND BMDS-2 Tool Retractor For 3.0-5.0 Lb 8 Feet Length | AE8PAX 6EPW0

INGERSOLL-RAND BMDS-2 Tool Retractor For 3.0-5.0 Lb 8 Feet Length

Item: AE8PAX Model: BMDS-2Cross Ref: 6EPW0
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€287.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Retractor
Cable Length6.5 ft.
For Tool Weighing2.2 lbs. to 5.5 lbs.
Housing MaterialSteel
Lock MechanismNo
Overall Depth3 3/8"
Overall Height11 1/8"
Overall Width5 7/8"
Reel Weight4.4 lbs.
Tension AdjustmentWrench Spring Tension Adjustment

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)28.27
Ship length (cm)8.59
Ship width (cm)14.76
HS code8428900290
Country of OriginIT

Product Details:

    • Ratchet Lock (No)

Product Variants

ProductModelFor Tool WeighingCable LengthLock MechanismHousing MaterialOverall HeightOverall WidthCable MaterialPrice
INGERSOLL-RAND BMDS-8 Tool Retractor For 13.2-15.0 Lb 8 Feet Length | AE8PAV 6EPV8 BMDS-813.2 lbs. to 17.6 lbs.6.5 ft.NoSteel11 1/8"5 7/8"Stainless Steel€347.24
INGERSOLL-RAND BMDS-4 Tool Retractor For 6.0-10.0 Lb 8 Feet Length | AE8PAW 6EPV9 BMDS-44.4 lbs. to 8.8 lbs.6.5 ft.NoSteel11 1/8"5 7/8"-€297.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND BMDS-2 Tool Retractor For 3.0-5.0 Lb 8 Feet Length
€287.01 /unit