Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 1880-060 Nipple, 1/4x6 Inch Size, Threaded One End, Scheduled 80 | AC9LHF 3HFN4

SPEARS VALVES 1880-060 Nipple, Threaded One End, Schedule 80, 1/4 x 6 Size, PVC

Item: AC9LHF Model: 1880-060Cross Ref: 3HFN4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
ColorGray
Connection TypeMNPT x Slip Socket
Length6"
MaterialPVC
Max. Pressure565 psi @ 73°F
Max. Temp.110°F
Pipe Size1/4"
Schedule80
TypeMNPT x Slip Socket, Thread On One End
ApplicationNon-Potable Water, Potable Water
Fitting CompatibilitySchedule 80
Inside Diameter0.282"
Maximum Operating Pressure565 psi @ 73°F
Maximum Operating Temperature140°F
Minimum Operating Temperature40°F
Nominal Pipe Size1/4"
Overall Length6"
Side A Connection TypeThreaded On One End
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeUnthreaded
StandardsASTM D1784
Thread ConfigurationThreaded on One End

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.52
Ship length (cm)16.51
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Product Variants

ProductModelSizeSchedulePipe SizeMaterialColorConnection TypeMax. Temp.Max. PressurePrice
SPEARS VALVES 1880-030 Nipple, 1/4x3 Inch Size, Threaded One End, Scheduled 80 | AC9LHD 3HFN2 1880-030-801/4"PVCGrayMNPT x Slip Socket110°F565 psi @ 73°F€3.49
SPEARS VALVES 1880-040 Nipple, 1/4x4 Inch Size, Threaded One End, Scheduled 80 | AC9LHE 3HFN3 1880-040-801/4"PVCGrayMNPT x Slip Socket110°F565 psi @ 73°F€4.13
SPEARS VALVES 1880-120 Nipple, 1/4x12 Inch Size, Threaded One End, Scheduled 80 | AC9LHG 3HFN5 1880-120-801/4"PVCGrayMNPT x Slip Socket110°F565 psi @ 73°F€8.56
SPEARS VALVES 1880-015 | BU6BXP 1880-0151/4" x 1 1/2"--PVC----€2.12
RFQ
SPEARS VALVES 1880-005 | BU6BYB 1880-005--------€2.63
RFQ
SPEARS VALVES 1880-025 | BU6BYE 1880-0251/4" x 2 1/2"--PVC----€3.04
RFQ
SPEARS VALVES 1880-250 | BU6BYF 1880-2501/4" x 25"--PVC----€12.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1880-060 Nipple, Threaded One End, Schedule 80, 1/4 x 6 Size, PVC
€8.95 /unit