Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-9065 Hex Plug, Nickel-Plated Brass, 1/2 Inch Fitting Pipe Size, Male Nptf, Class 1000 | CQ7GRJ

GRAINGER ZUSA-PF-9065 Hex Plug, Nickel-Plated Brass, 1/2 Inch Pipe, Male Nptf, Class 1000

Item: CQ7GRJ Model: ZUSA-PF-9065Cross Ref: 60VU06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Plug
Basic Fitting ShapePlug
ClassClass 1000
Connection TypeMale NPTF
FinishNickel Plated
Fitting MaterialBrass
Includes SealNo
MagneticNo
Max. Operating Pressure1000 psi
Max. Steam Pressure850 psi
Nominal Pipe Size1/2"
Outside Dia.1.188"
Overall Length1/2"
Plug Drive Size0.55"
Plug Drive StyleHex
Specific Fitting ShapeHex Drive Plug
Finish/coatingNickel Plated
Fitting Connection TypeMNPTF
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure1000 psi
Outside Diameter1 3/16"
Pipe Fitting MaterialBrass
StandardsASME B1.20.1, ASME B31.3

Shipping Info:

Ship weight (kg) 0.0567
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthOutside Dia.Nominal Pipe SizeFinishPlug Drive SizeMax. Operating PressureConnection TypeFitting MaterialPrice
GRAINGER ZUSA-PF-9124 Hex Plug, Black Zinc-Plated Brass, 1/2 Inch Fitting Pipe Size, Male Nptf, Class 1000 | CQ7GRF ZUSA-PF-91241/2"1.188"1/2"Zinc Plated0.55"1000 psiMale NPTFBrass€7.12
GRAINGER ZUSA-PF-9122 Hex Plug, Black Zinc-Plated Brass, 1/4 Inch Fitting Pipe Size, Male Nptf, Class 1000 | CQ7GRG ZUSA-PF-91220.438"1/2"1/4"Zinc Plated0.46"1000 psiMale NPTFBrass€5.32
GRAINGER ZUSA-PF-9121 Hex Plug, Black Zinc-Plated Brass, 1/8 Inch Fitting Pipe Size, Male Nptf, Class 1000 | CQ7GRH ZUSA-PF-91211/4"3/8"1/8"Zinc Plated0.3"1000 psiMale NPTFBrass€4.64
GRAINGER ZUSA-PF-9123 Hex Plug, Black Zinc-Plated Brass, 3/8 Inch Fitting Pipe Size, Male Nptf, Class 1000 | CR3GKQ ZUSA-PF-91230.438"5/8"3/8"Zinc Plated0.46"1000 psiMale NPTFBrass€7.30
GRAINGER ZUSA-PF-9063 Hex Plug, Nickel-Plated Brass, 1/4 Inch Fitting Pipe Size, Male Nptf, Class 1000 | CQ7GRK ZUSA-PF-90630.438"1/2"1/4"Nickel Plated0.46"1000 psiMale NPTFBrass€5.04
GRAINGER ZUSA-PF-9062 Hex Plug, Nickel-Plated Brass, 1/8 Inch Fitting Pipe Size, Male Nptf, Class 1000 | CQ7GRL ZUSA-PF-90621/4"3/8"1/8"Nickel Plated0.3"1000 psiMale NPTFBrass€4.36
GRAINGER ZUSA-PF-9064 Hex Plug, Nickel-Plated Brass, 3/8 Inch Fitting Pipe Size, Male Nptf, Class 1000 | CQ7GRM ZUSA-PF-90640.438"5/8"3/8"Nickel Plated0.46"1000 psiMale NPTFBrass€6.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-9065 Hex Plug, Nickel-Plated Brass, 1/2 Inch Pipe, Male Nptf, Class 1000
€7.49 /unit