SPEARS VALVES 183901-335BL | CB9JZX

SPEARS VALVES 183901-335BL Ball Valve, Tee Style, Socket/FPT, FKM, 3 x 1 Size, PVC

Item: CB9JZX Model: 183901-335BL
In Stock

Get it by Friday, Jun 13

€888.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
ColorBlue
Connection TypeSocket
Inventory TypeN100
Max. Pressure235 psi
Size3" x 1"
StyleTee Pattern
TypeTrue Union Industrial Ball Valve

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelConnection TypeMax. PressureStyleColorPrice
SPEARS VALVES 183901-578BL | BY6ZPD 183901-578BLSocket235 psiTee PatternBlue€2,375.97
RFQ
SPEARS VALVES 183901-005BL | CA3CEP 183901-005BLSocket235 psiTee PatternBlue€462.81
RFQ
SPEARS VALVES 183901-007BL | CA3CET 183901-007BLSocket235 psiTee PatternBlue€1,175.53
RFQ
SPEARS VALVES 183901-010BL | CA3CEV 183901-010BLSocket235 psiTee PatternBlue€534.85
RFQ
SPEARS VALVES 183901-015BL | CA3CEX 183901-015BLSocket235 psiTee PatternBlue€649.89
RFQ
SPEARS VALVES 183901-020BL | CA3CFA 183901-020BLSocket235 psiTee PatternBlue€767.08
RFQ
SPEARS VALVES 183901-101BL | CA3CFC 183901-101BLSocket235 psiTee PatternBlue€462.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 183901-335BL Ball Valve, Tee Style, Socket/FPT, FKM, 3 x 1 Size, PVC
€888.49 /unit