Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 1839-010C Industrial Ball Valve, 1 Size, CPVC, Socket x FPT, FKM

Item: AC8XGH Model: 1839-010CCross Ref: 3EMA4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€324.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialCPVC
Ball Valve Product GroupManual
Body MaterialCPVC
Connection TypeSocket FNPT x Socket FNPT
Handle MaterialPolypropylene
Handle TypeLocking Tee
Max. Pressure235 psi WOG
Number Of Pieces2
Pipe Size1"
PortFull
Pressure For Water235 psi WOG
Seal MaterialViton
Seat MaterialPTFE
Stem MaterialCPVC
Stem TypeSafe T Shear
Temp. Range+73°F to +140°F
3-a ComplianceNot Rated
Ball Port StyleFull Port
Coefficient Of Volume (cv)120
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11"
Connection Size - Side 21"
Connection Type - Side 1Socket
Connection Type - Side 2NPT
HandleLocking Tee
Handle Height3.06"
Handle Length3 1/2"
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)235 psi
Media Temp. Range73°F to 140°F
Nominal Valve Size1"
Overall Length5.19"
StandardsASTM F1970
Valve Body ColorGray
Valve Body StyleStraight
Valve ConstructionTwo-Piece

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)17.02
Ship length (cm)12.19
Ship width (cm)8.89
HS code8481805090
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialMax. PressureBall MaterialSeat MaterialSeal MaterialStem MaterialHandle MaterialPrice
SPEARS VALVES 1839-005C Industrial Ball Valve, 1/2 Inch Size, Pvc, Socket And Threaded End, Fkm | AC8XGF 3EMA2 1839-005C1/2"CPVC235 psi WOGCPVCPTFEVitonCPVCPolypropylene€196.45
SPEARS VALVES 1839-007C Industrial Ball Valve, 3/4 Inch Size, Pvc, Socket And Threaded End, Fkm | AC8XGG 3EMA3 1839-007C3/4"CPVC235 psi WOGCPVCPTFEVitonCPVCPolypropylene€242.95
SPEARS VALVES 1839-015C Industrial Ball Valve, 1-1/2 Inch Size, Pvc, Socket And Threaded End, Fkm | AC8XGK 3EMA6 1839-015C1 1/2"CPVC235 psi WOGCPVCPTFEVitonCPVCPolypropylene€438.78
SPEARS VALVES 1839-020C Industrial Ball Valve, 2 Inch Size, Pvc, Socket And Threaded End, Fkm | AC8XGL 3EMA7 1839-020C2"CPVC235 psi WOGCPVCPTFEVitonCPVCPolypropylene€632.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 1839-010C Industrial Ball Valve, 1 Size, CPVC, Socket x FPT, FKM
€324.97 /unit