SPEARS VALVES 182901-131C | CB8FZT

SPEARS VALVES 182901-131C Ball Valve, Tee Style, Socket/FPT, EPDM, 1 x 3/4 Size, CPVC

Item: CB8FZT Model: 182901-131C
In Stock

Get it by Tuesday, Jun 17

€388.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
JointCPVC
O-ringMainline Socket Tee x Valve Socket/FIPT
Size1" x 3/4"
TypeTee-Style"Zero Dead-Leg" Ball Valves

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelMPNPrice
SPEARS VALVES 182901-248C | BY6YPC 182901-248C182901-248C€496.60
RFQ
SPEARS VALVES 182901-249C | BY6YPG 182901-249C182901-249C€527.54
RFQ
SPEARS VALVES 182901-251C | BY6YPJ 182901-251C182901-251C€926.62
RFQ
SPEARS VALVES 182901-333C | BY6YPN 182901-333C182901-333C€560.96
RFQ
SPEARS VALVES 182901-335C | BY6YPR 182901-335C182901-335C€606.87
RFQ
SPEARS VALVES 182901-337C | BY6YPW 182901-337C182901-337C€639.04
RFQ
SPEARS VALVES 182901-338C | BY6YPY 182901-338C182901-338C€665.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 182901-131C Ball Valve, Tee Style, Socket/FPT, EPDM, 1 x 3/4 Size, CPVC
€388.99 /unit