SPEAKMAN VS-5002-MB-E175 Hand Held Shower Head, Exhilaration | CE2AQR

SPEAKMAN VS-5002-MB-E175 Hand Held Shower Head, Exhilaration

Item: CE2AQR Model: VS-5002-MB-E175
In Stock

Get it by Wednesday, Jun 11

€105.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Head
Ada CompliantNo
Assembly RequiredNo
Cec Certified1 , 14 , Multifunction , No , Round , Traditional , Yes
CollectionRainier
Drain IncludedNo
FinishMatte Black
For Use WithHandheld Hose Washers (2)
Gpm1.75 GPM
Hose IncludedYes
Installation TypeShower Arm
MaterialPlastic
Number Of Handles0
Number Of Holes0
Number Of Spray Patterns5
Vandal ResistantNo
WarrantyLimited Lifetime

Shipping Info:

Ship weight (kg) 0.3924
Ship height (cm)10.5
Ship length (cm)16
Ship width (cm)16
HS code3924905650
Country of OriginCN

Product Variants

ProductModelMaterialTypeFinishNumber Of HolesLigature ResistantShowerhead TypeIncludes ValveIncludes Trim PlatePrice
SPEAKMAN CPT-8000-P Shower Valve | CD9ZML CPT-8000-P--Polish Chrome-----€222.97
SPEAKMAN CPT-8001-P Shower Valve Trim | CD9ZMM CPT-8001-P--Polish Chrome-----€218.24
SPEAKMAN CPT-8400-P Shower Valve | CD9ZMN CPT-8400-P--Polish Chrome-----€258.11
SPEAKMAN CPT-8401-P Diverter Shower Valve Trim | CD9ZMP CPT-8401-P--Polish Chrome-----€236.49
SPEAKMAN S-1563 Tub Spout | CD9ZNB S-1563-Non DiverterPolish Chrome-----€43.24
SPEAKMAN S-1564 Tub Diverter Spout | CD9ZNC S-1564-DiverterPolish Chrome-----€45.95
SPEAKMAN S-2550 Shower Arm and Flange | CD9ZTE S-2550--Polish Chrome-----€62.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN VS-5002-MB-E175 Hand Held Shower Head, Exhilaration
€105.41 /unit