Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEAKMAN VS-155 Shower Elbow 1/2 Inch Connection | AA6ZCV 15F357

SPEAKMAN VS-155 Shower Elbow 1/2 Inch Connection

Item: AA6ZCV Model: VS-155Cross Ref: 15F357
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€98.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Elbow
Assembly RequiredNo
Cartridges IncludedNo
CollectionNeo
ColorPolished Chrome
Connection Size1/2"
Cover MaterialBrass
Drain IncludedNo
FeaturesBrass Construction
Handle IncludedNo
Hose IncludedNo
IncludesShower Elbow
Includes Check StopNo
Includes Drain StopperNo
Includes Plaster GuardNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Installation TypeWall Mounted
Length2 3/8"
Ligature ResistantNo
MaterialBrass
Number Of Handles0
Number Of Spray Patterns0
Rough-in Valve Template IncludedNo
Scald Guard Included0 , Modern , No , Yes
Tub And Shower CategoryShower Elbows
TypeNeo
Vandal ResistantNo
WarrantyLimited Lifetime
Cec CompliantNon CEC Compliant
Connection TypeNPSM, NPT
FinishPolished Chrome
For Use WithUniversal Fit
Includes CartridgeNo
Includes HandleNo
Manufacturers Warranty Length1 yr.
Material Of ConstructionBrass
Product TypeShower Elbow
Size2 3/8"
StandardsASME A112.18.1, CSA B125.1

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)7.49
Ship length (cm)5.51
Ship width (cm)5.51
HS code7418201000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN VS-155 Shower Elbow 1/2 Inch Connection
€98.62 /unit