SPEAKMAN VS-111-MB Shower Diverter, Pop Up, Brass | CE2BDM

SPEAKMAN VS-111-MB Shower Diverter, Pop Up, Brass

Item: CE2BDM Model: VS-111-MB
In Stock

Get it by Friday, Jun 13

€102.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Diverter
Activation TypePush
Assembly RequiredNo
CollectionVersatile
Diverter Included0 , No , Push Button , Side , Yes
Drain IncludedNo
Faucet OperationManual
FinishMatte Black
Hose IncludedNo
Installation TypeIn-Line Mounted
Material Of ConstructionBrass
Number Of Handles1
Number Of Spray Patterns0
Rough-in Valve Template IncludedNo
Vandal ResistantNo
WarrantyLimited Lifetime
CollectionVersatile
FinishMatte BlackBrushed BronzeBrushed NickelMatte BlackOil Rubbed BronzePolished Chrome

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.59
Ship length (cm)6.35
Ship width (cm)9.4
HS code8481901000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN VS-111-MB Shower Diverter, Pop Up, Brass
€102.03 /unit