SPEAKMAN SR-124 Shower Head | CE2AKT

SPEAKMAN SR-124 Shower Head

Item: CE2AKT Model: SR-124
In Stock

Get it by Tuesday, Jun 17

€33.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Head
FinishPolish Chrome
Fixed Showerhead Flow Rate2.5 GPM
ShapeCircle
Showerhead FunctionMulti Function
Showerhead Spray PatternCombo
Trim FinishPolished Chrome
TypeWall Mount

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)19.81
Ship length (cm)14.48
Ship width (cm)14.48
HS code3924905650
Country of OriginCN

Product Details:

Speakman SR-124 shower head is a 6-inch adjustable shower head featuring Anystream technology to provide five distinct spray settings, including massage, intense, rain, flood and pause spray.

Features:

  • Speakman SR-124 Assana shower head features plastic body construction for increased toughness and corrosion resistance.
  • It is equipped with a ball nut made of brass for structural rigidity and aesthetic appearance.
  • This shower head provides flow rates up to 2.5 gpm.

Standards and Approvals:

  • ASME

Frequently Asked Questions:

Q. How many nozzles are offered in Speakman SR-124 Assana shower head?

A. 149 spray nozzles.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SR-124 Shower Head
€33.38 /unit