SPEAKMAN SM-7490-ADA-PBN Hand Shower And Tub Combination, With Diverter Valve | CE2AKH

SPEAKMAN SM-7490-ADA-PBN Hand Shower And Tub Combination, With Diverter Valve

Item: CE2AKH Model: SM-7490-ADA-PBN
In Stock

Get it by Tuesday, Jun 17

€887.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandheld Shower Trim Kit
FinishBrushed Nickel
MaterialNickel

Shipping Info:

Ship weight (kg) 5.985
Ship height (cm)27.18
Ship length (cm)65.79
Ship width (cm)36.58
HS code8481805060
Country of OriginCN

Product Variants

ProductModelFinishMaterialPrice
SPEAKMAN CPT-7000-P Shower Valve Trim | CD9ZMG CPT-7000-PPolish Chrome-€176.75
SPEAKMAN CPT-7000-P-BN Shower Valve Trim | CD9ZMH CPT-7000-P-BNBrushed NickelNickel€270.93
SPEAKMAN CPT-7400-P Shower Valve Trim | CD9ZMJ CPT-7400-PPolish Chrome-€260.69
SPEAKMAN CPT-7400-P-BN Shower Valve Trim | CD9ZMK CPT-7400-P-BNBrushed NickelNickel€356.23
SPEAKMAN S-3014 Shower Head | CD9ZUV S-3014Polish Chrome-€55.41
SPEAKMAN S-3014-BN Shower Head | CD9ZUW S-3014-BNBrushed NickelNickel€67.57
SPEAKMAN SB-1211-E Faucet, Single Lever | CE2ACV SB-1211-EPolish Chrome--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SM-7490-ADA-PBN Hand Shower And Tub Combination, With Diverter Valve
€887.16 /unit