SPEAKMAN SEF-1800-CA-LF Eyewash Faucet | CE2BMM

SPEAKMAN SEF-1800-CA-LF Eyewash Faucet

Item: CE2BMM Model: SEF-1800-CA-LFCross Ref: 250F19
In Stock

Get it by Friday, Jun 13

€815.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash
Assembly RequiredNo
CollectionEyesaver
CoverageEyes
Drain IncludedNo
EnvironmentGeneral Purpose
Eye Wash And Shower MountingFaucet
Faucet OperationManual
FinishPolish Chrome , Polished Chrome
Hazardous Location RatingNot Rated
Hose IncludedNo
Installation TypeCounter Mounted
Mounting TypeStandard
No. Of Holes3
Number Of Handles2
Number Of Jets0 , Front , Industrial , No , Wrist Blades , Yes
Number Of Spray Patterns0
Rough-in Valve Template IncludedNo
Valve TypeCeramic
Vandal ResistantNo
Bowl StyleNo Bowl
CollectionEyesaver
FinishPolished Chrome
Maximum Flow Rate1.5 GPM
Mount TypeFaucet
Mounting StyleStandard

Shipping Info:

Ship weight (kg) 4.4775
Ship height (cm)17.02
Ship length (cm)44.45
Ship width (cm)26.92
HS code9018908000
Country of OriginUS

Product Variants

ProductModelFinishMounting TypeConnection TypeInstallation TypeValve TypeColorCoverageAssembled/unassembledPrice
SPEAKMAN SEF-1000 Eyewash Faucet Spout | CE2BLT SEF-1000Polish Chrome-Compression FittingCounter Mounted----€537.84
SPEAKMAN SEF-1000-8 Eyewash Faucet, 8 Inch Spout | CE2BLU SEF-1000-8Polish Chrome-Compression FittingCounter Mounted----€661.24
SPEAKMAN SEF-1000-CA Eyewash Faucet Spout | CE2BLV SEF-1000-CAPolish Chrome-------€712.16
SPEAKMAN SEF-1000-CA-8 Eyewash Faucet, 8 Inch Spout | CE2BLW SEF-1000-CA-8Polish Chrome-------€839.86
SPEAKMAN SEF-1000-CA-LF Eyewash Faucet Spout | CE2BLX SEF-1000-CA-LFPolish Chrome--Counter Mounted-Chrome--€697.30
SPEAKMAN SEF-1000CALF8TW Eyewash Faucet, 8 Inch Spout, With Eyewash TMV | CE2BLY SEF-1000CALF8TWPolish Chrome--Counter Mounted-Chrome--€1,661.48
SPEAKMAN SEF-1000-CA-TW Eyewash Faucet Spout, With Eyewash TMV | CE2BLZ SEF-1000-CA-TWPolish Chrome-------€1,529.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SEF-1800-CA-LF Eyewash Faucet
€815.54 /unit