SPEAKMAN SE-927-VB Eyewash, Deck Mounted, With Drench Hose And Vacuum Breaker | CE2BLM

SPEAKMAN SE-927-VB Eyewash, Deck Mounted, With Drench Hose And Vacuum Breaker

Item: CE2BLM Model: SE-927-VB
In Stock

Get it by Tuesday, Jun 17

€1,027.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash w/Drench Hose
Activation TypeSqueeze
Assembly RequiredNo
CollectionEyesaver
ColorChrome
Connection TypeThreaded Pipe
Drain IncludedNo
FinishPolish Chrome , Polished Chrome
Hose IncludedNo
Installation TypeCounter Mounted
Material Of ConstructionBrass, Plastic, Steel, Stainless Steel
No. Of Holes0
No. Of Jets0
Number Of Handles1
Number Of Showerheads0 , Front , Industrial , No , Squeeze , Yes
Number Of Spray Patterns0
Rough-in Valve Template IncludedNo
Valve TypeBall Valve
Vandal ResistantNo
CollectionEyesaver
FinishPolished Chrome

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)15.24
Ship length (cm)47.75
Ship width (cm)34.04
HS code8424909080
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SE-927-VB Eyewash, Deck Mounted, With Drench Hose And Vacuum Breaker
€1,027.65 /unit