SPEAKMAN SE-577-SD Laboratory Eyewash, Wall Mounted  | CE2BHR

SPEAKMAN SE-577-SD Laboratory Eyewash, Wall Mounted

Item: CE2BHR Model: SE-577-SD
In Stock

Get it by Tuesday, Jun 17

€633.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye/Face Wash Station
Assembly RequiredYes
CollectionOptimus
ColorChrome
Connection TypeThreaded Pipe
Drain IncludedNo
FinishPolish Chrome , Polished Chrome
Flow TypeAerated
Hose IncludedNo
Installation TypeWall Mounted
No. Of Holes0
Number Of Handles0
Number Of Jets0 , Front , Industrial , No , Yes
Number Of Spray Patterns0
Power SourceManual
Rough-in Valve Template IncludedNo
Vandal ResistantNo
CollectionOptimus
FinishPolished ChromePolished ChromeStainless Steel

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)24.89
Ship length (cm)46.36
Ship width (cm)29.21
HS code8424909080
Country of OriginCN

Product Variants

ProductModelMPNPrice
SPEAKMAN SE-1000-STW Eye and Face Wash, Plastic Bowl, Wall Mount System, With Thermostatic Mixing Valve | CE2BFM SE-1000-STWSE-1000-STW€1,077.70
SPEAKMAN SE-1050-PT Eye And Face Wash, Stainless Steel Bowl, Wall Mount System, With P-Trap | CE2BFN SE-1050-PTSE-1050-PT€497.23
SPEAKMAN SE-1050-SPV Eye And Face Wash, Stainless Steel Bowl, Wall Mount System, With Scald Proof Valve | CE2BFP SE-1050-SPVSE-1050-SPV€1,014.53
SPEAKMAN SE-1050-STW Eye and Face Wash, Wall Mount, Stainless Steel Bowl, With Thermostatic Mixing Valve | CE2BFQ SE-1050-STWSE-1050-STW€1,151.35
SPEAKMAN SE-1055 Eye And Face Wash Bowl, Wall Mount, Stainless Steel | CE2BFR SE-1055SE-1055€789.32
SPEAKMAN SE-1155-HFO-HS Eye And Face Wash Bowl, Pedestal Mount, With Hand And Foot Activation and Drench Hose, Stainless Steel | CE2BFT SE-1155-HFO-HSSE-1155-HFO-HS€1,247.90
SPEAKMAN SE-1250-HFO Eye And Face Wash, Stainless Steel Bowl, Combination Emergency Shower System | CE2BFU SE-1250-HFOSE-1250-HFO€1,117.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SE-577-SD Laboratory Eyewash, Wall Mounted
€633.78 /unit