SPEAKMAN SA-1405 Paper Holder | CD9ZZH

SPEAKMAN SA-1405 Toilet Paper Holder, Horizontal Single Roll, Double Post Holder, Metal, Polished

Item: CD9ZZH Model: SA-1405Cross Ref: 22FE81
In Stock

Get it by Tuesday, Jun 17

€37.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToilet Paper Holder
FinishPolish Chrome
ShapeCircle
Showerhead FunctionMulti Function
Showerhead Spray PatternCombo
Trim FinishPolished Chrome
TypeWall Mount

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)6.5
Ship length (cm)19.51
Ship width (cm)7.49
HS code8481901000
Country of OriginCN

Product Variants

ProductModelTrim FinishShowerhead FunctionShowerhead Spray PatternFixed Showerhead Flow RateFixed Showerhead WidthFinishTypeHandle IncludedPrice
SPEAKMAN S-4200-BN-E15 Low Flow Shower Head, Multi Function, 1.5 GPM | CD9ZWK S-4200-BN-E15Brushed NickelMultiMassage1.5 GPM4 3/8"Brushed NickelWall MountNo€76.53
SPEAKMAN S-4200-BN-E175 Low Flow Shower Head, Multi Function, 1.75 GPM | CD9ZWL S-4200-BN-E175Brushed NickelMultiMassage1.75 GPM4 3/4"Brushed NickelWall MountNo€70.50
SPEAKMAN S-4200-BN-E2 Low Flow Shower Head, Multi Function, 2.0 GPM | CD9ZWM S-4200-BN-E2Brushed NickelMultiCombo2 GPM4 3/4"Brushed NickelWall MountNo€80.43
SPEAKMAN S-4200-E15 Low Flow Shower Head, Multi Function, 1.5 GPM | CD9ZWN S-4200-E15Polished ChromeMultiMassage1.5 GPM4 3/4"Polish ChromeWall MountNo€58.76
SPEAKMAN S-4200-E175 Low Flow Shower Head, Multi Function, 1.75 GPM | CD9ZWP S-4200-E175Polished ChromeMultiMassage1.75 GPM4 3/4"Polish ChromeWall MountNo€63.14
SPEAKMAN S-4200-E2 Low Flow Shower Head, Multi Function, 2.0 GPM | CD9ZWQ S-4200-E2Polished ChromeMultiCombo2 GPM4 3/4"Polish ChromeWall MountNo€56.07
SPEAKMAN SA-1402 Shower Slide Bar | CD9ZZF SA-1402Brushed Nickel----Polish Chrome--€138.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN SA-1405 Toilet Paper Holder, Horizontal Single Roll, Double Post Holder, Metal, Polished
€37.84 /unit