SPEAKMAN S-5125 Single Supply Metering Faucet, Easy Push Wash Up | CE2AVB

SPEAKMAN S-5125 Single Supply Metering Faucet, Easy Push Wash Up

Item: CE2AVB Model: S-5125
In Stock

Get it by Friday, Jun 13

€133.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBathroom Faucet
Activation TypePush
ApplicationSink Mounted
Assembly RequiredNo
ColorChrome
Drain IncludedNo
Faucet ConfigurationSingle Hole
FinishPolish Chrome
Flow TypeAerated
For Use WithHandle Indicators, Metering Valve, Mounting Hardware, Aerator
Hose IncludedNo
Installation TypeSink Mounted
MaterialBrass, Plastic, Zinc
Material Of ConstructionBrass, Plastic, Zinc
Number Of Handles1
Number Of Spray Patterns0
Residential / CommercialBoth
Rough-in Valve Template IncludedNo
Self-cleaning Nozzles0 , No , Push Button , Top , Transitional , Yes
Type Of SpoutRigid
Vandal ResistantNo
WarrantyLimited Lifetime

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)7.49
Ship length (cm)25.5
Ship width (cm)11.51
HS code8481801030
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN S-5125 Single Supply Metering Faucet, Easy Push Wash Up
€133.78 /unit