SPEAKMAN S-2252-BBZ Shower Head | CD9ZPV

SPEAKMAN S-2252-BBZ Shower Head

Item: CD9ZPV Model: S-2252-BBZ
In Stock

Get it by Thursday, Jun 12

€170.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Head
Ada CompliantNo
Assembly RequiredNo
Cec Certified1 , 6 , Lever , Multifunction , No , Round , Side , Traditional , Yes
CollectionIcon
Drain IncludedNo
Faucet OperationManual
FeaturesDurable, Solid Brass Construction, Spray Adjusting Anystream Technology, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
FinishBrushed Bronze
Fixed Showerhead Flow Rate2.5 GPM
Fixed Showerhead Width2 3/4"
Flow TypeSpray
Hose IncludedNo
Installation TypeShower Arm
Material Of ConstructionBrass
Number Of Handles1
Number Of Holes0
Number Of Spray Patterns3
ShapeCircle
Showerhead FunctionMulti Function
Showerhead Spray PatternCombo
Trim FinishBrushed Bronze
TypeWall Mount
Vandal ResistantNo
WarrantyLimited Lifetime
CollectionIcon
FinishBrushed BronzeAged BrassBrushed BronzeBrushed NickelMatte BlackOil Rubbed BronzePolished BrassPolished ChromePolished Nickel

Shipping Info:

Ship weight (kg) 0.657
Ship height (cm)12.7
Ship length (cm)10.01
Ship width (cm)10.01
HS code8481901000
Country of OriginCN

Product Variants

ProductModelTrim FinishFixed Showerhead Flow RateShowerhead FunctionFixed Showerhead WidthFinishTypeShapeShowerhead Spray PatternPrice
SPEAKMAN S-1776 Shower Head | CD9ZNL S-1776Cast Nickel Plated2.5 GPMMulti Function-Polish ChromeWall MountCircleCombo€141.22
SPEAKMAN S-1776-E175 Shower Head | CD9ZNM S-1776-E175Cast Nickel Plated1.75 GPMMulti Function-Polish Chrome---€141.22
SPEAKMAN S-2251-BBZ Shower Head | CD9ZPJ S-2251-BBZBrushed Bronze2.5 GPMMulti Function-Brushed BronzeWall MountCircleCombo€255.41
SPEAKMAN S-2251-BN Shower Head | CD9ZPK S-2251-BNBrushed Nickel---Brushed Nickel---€243.92
SPEAKMAN S-2251-BN-E175 Low Flow Shower Head | CD9ZPL S-2251-BN-E175Brushed Nickel1.75 GPMMulti Function3 5/8"Brushed NickelWall MountCircleCombo€243.92
SPEAKMAN S-2251-E175 Low Flow Shower Head | CD9ZPM S-2251-E175Polished Chrome1.75 GPMMulti3 5/8"Polish ChromeWall MountCircleCombo€260.62
SPEAKMAN S-2251-E2 Low Flow Shower Head | CD9ZPN S-2251-E2Polished Chrome---Polish Chrome---€210.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN S-2252-BBZ Shower Head
€170.95 /unit