Flat Shipping

Flat Shipping at €24.99 + VAT

SPEAKMAN RPG66-0044 Filter Screen, Soleniod | CE2DPX

SPEAKMAN RPG66-0044 Filter

Item: CE2DPX Model: RPG66-0044Cross Ref: 42CW87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Fits BrandSpeakman
MaterialPlastic
Pack Size1
For Use With Mfr. Model NumberS-8700, S-9010-CA, S-9100, S-9200
Material Of ConstructionPlastic
Package Quantity1

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.27
Ship length (cm)13.97
Ship width (cm)8.26
HS code3924905650
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN RPG66-0044 Filter
€44.95 /unit