Flat Shipping

Flat Shipping at €24.99 + VAT

SPEAKMAN RPG05-1177 Aerator, 6 Pack | CE2DGM

SPEAKMAN RPG05-1177 Aerator, 6 Pack

Item: CE2DGM Model: RPG05-1177Cross Ref: 4NGV9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAerator
Fits BrandSpeakman
Flow Outlet TypeAerated
For Use WithSpeakman Safety Faucets
Includes6 Aerators, Spanner Wrench
FinishChrome
Flow Rate2.2 GPM
Material Of ConstructionBrass
Product TypeAerated Outlet
Thread Size15/16"-27
Thread Size TypeDual

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)13.34
Ship width (cm)10.16
HS code8481901000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN RPG05-1177 Aerator, 6 Pack
€151.39 /pack