Flat Shipping

Flat Shipping at €24.99 + VAT

SPEAKMAN RPG05-106096 Pressure Balance Kit, Retrofit | CE2DFV

SPEAKMAN RPG05-106096 Pressure Balance Valve Trim

Item: CE2DFV Model: RPG05-106096Cross Ref: 60FG36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Trim
For Use WithHandheld Showers
Ligature ResistantNo
Product TypePressure Balance Valve Trim

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)10.01
Ship length (cm)12.5
Ship width (cm)10.01
HS code8481905000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN RPG05-106096 Pressure Balance Valve Trim
€67.98 /unit