Flat Shipping

Flat Shipping at €24.99 + VAT

SPEAKMAN RPG05-0660 Supply Tube | CE2DBP

SPEAKMAN RPG05-0660 Supply Tube

Item: CE2DBP Model: RPG05-0660Cross Ref: 33F627
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube

Shipping Info:

Ship weight (kg) 0.0603
Ship height (cm)3.18
Ship length (cm)25.4
Ship width (cm)11.43
HS code8424909080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN RPG05-0660 Supply Tube
€147.10 /unit