SPEAKMAN G74-0054 Stanchion, Size 1-1/4 Inch | CE2CXT

SPEAKMAN G74-0054 Stanchion Assembly Standard Bowl

Item: CE2CXT Model: G74-0054Cross Ref: 42RF75
In Stock

Get it by Tuesday, Jun 17

€829.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStanchion
Fits BrandSpeakman
For Use With Mfr. Model NumberSE-603, SE-604, SE-616, SE-675, SE-690, SE-693, SE695
Product TypeStanchion Assembly Standard Bowl

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)12.7
Ship length (cm)66.04
Ship width (cm)29.21
HS code8424909080
Country of OriginCN

Product Variants

ProductModelMPNPrice
SPEAKMAN RPG74-0018 Pipe Stanchion, Size 1-1/4 Inch | CE2DQT RPG74-0018RPG74-0018€525.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN G74-0054 Stanchion Assembly Standard Bowl
€829.52 /unit