Flat Shipping

Flat Shipping at €24.99 + VAT

SPEAKMAN G21-0082-PC-P Water Strainer Filter | CE2CNT

SPEAKMAN G21-0082-PC-P Strainer

Item: CE2CNT Model: G21-0082-PC-PCross Ref: 33F619
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrainer
FinishPolish Chrome , Polished Chrome
Fits BrandSpeakman
For Use WithSpeakman SE 400 series & SE 603 series
For Use With Grainger Item Number48V106, 48V117, 8A852, 8TMC8, 8VLL3, 8VU13, 9CG64
For Use With Mfr. Model NumberSE-400, SE-401, SE-420, SE-603, SE-604, SE-607, SE-623

Shipping Info:

Ship weight (kg) 0.5188
Ship height (cm)6.35
Ship length (cm)13.97
Ship width (cm)8.89
HS code8424909080
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEAKMAN G21-0082-PC-P Strainer
€100.42 /unit