Flat Shipping

Flat Shipping at €24.99 + VAT

SPAN LFS-210-30Hg/300PSI-G-CERT Industrial Compound Gauge, 30 To 0 To 300 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CU3DFL

SPAN LFS-210-30Hg/300PSI-G-CERT Industrial Compound Gauge, 30 To 0 To 300 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled

Item: CU3DFL Model: LFS-210-30Hg/300PSI-G-CERTCross Ref: 5NMV4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompound Gauge
Accuracy-1% to +1%
Accuracy GradeGrade 1A
Accuracy ScaleFull Scale
Ambient Temp. Range-40°F to +150°F
ApplicationFire Monitoring, Hydraulics, Marine, Military, Transportation, Waste Water Or Slurry, Water Purification Or Irrigation , Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Basic Gauge Case MaterialPlastic
Basic Gauge Sensor MaterialCopper
Basic Gauge Socket MaterialBrass
Bezel MaterialZytel Nylon
Bezel Mounting TypeRemovable
Blowout Safety BackNo
Calibration Certificate IncludedNIST With Data
Case ColorBlack
Case ConstructionCorrosion Resistant
Case Depth1.41"
Case Dia.2 4/5"
Cleaned For Oxygen ServiceNo
ColorBlack
Connection LocationBottom
Dial ColorWhite
Dial Face MaterialAluminum
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge Case ColorBlack
Gauge Case LiquidGlycerin
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Filled WithGlycerin
Gauge Nominal Dial Size2 1/2"
Gauge Panel MountableNo
Gauge Socket MaterialBrass Alloy
Gauge Wetted PartsBrass, Bronze
Hazardous Location RatingNot Rated
IncludesPulsation Restrictor
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip Rating, Nema RatingIP65, NEMA 4X
Lens MaterialAcrylic , Plastic
Liquid FilledYes
Liquid-filled CaseYes
Mfr. SeriesLFS-210
Mounting Hardware IncludedNo
Mounting TypeStem Mount
Movement MaterialCopper Alloy
Movement TypeSwiss
Nominal Dial Size2 1/2"
Non-sparkingNo
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure And Vacuum Gauge TypeCompound Gauge
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range30 psi to 0 psi to 300 psi, 30 in. hg to 0 in. hg to 300 in. hg
Pressure Range TypeCompound
Primary Scale Minor Graduations10, 15
Primary Scale Numeric Increments30, 50
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Removable BezelYes
Scale TypeSingle
Sensor MaterialPhosphor Bronze
Sensor TypeBourdon Tube
Socket MaterialBrass
Vibration ResistanceLiquid Filled
Ambient Operating Temperature Range-40°F to +150°F
Case Diameter2.8"
Case MaterialNylon
Dial Face ColorWhite
Gauge Accuracy GradeGrade 1A Industrial
Gauge Case MaterialZytel Nylon
Includes Calibration CertificateNIST with Data
Ip/nema RatingIP65, NEMA 4X
Lens Material - GaugePlastic
Primary Pressure Range0 to 300
Primary Scale Unitsin. Hg/psi
Process Connection1/4" NPT Male
SeriesLFS-210 Series
StandardsANSI/ASME
Wetted Parts MaterialBrass, Phosphor Bronze

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPressure Range TypeProcess Connection LocationAccuracyIncludes Vent PlugAccuracy ScaleScale TypeCase Dia.Case DepthPrice
SPAN LFS-210-(1/0/2 BAR)-G Industrial Compound Gauge, 1 To 0 To 2 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFC LFS-210-(1/0/2 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/28 BAR)-G Industrial Compound Gauge, 1 To 0 To 28 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFD LFS-210-(1/0/28 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/3 BAR)-G Industrial Compound Gauge, 1 To 0 To 3 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFE LFS-210-(1/0/3 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/5 BAR)-G Industrial Compound Gauge, 1 To 0 To 5 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFF LFS-210-(1/0/5 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/9 BAR)-G Industrial Compound Gauge, 1 To 0 To 9 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFG LFS-210-(1/0/9 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-30Hg/15PSI-G-CERT Industrial Compound Gauge, 30 To 0 To 15 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CU3DFH LFS-210-30Hg/15PSI-G-CERTCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€86.60
SPAN LFS-210-30Hg/150PSI-G-CERT Industrial Compound Gauge, 30 To 0 To 150 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CU3DFJ LFS-210-30Hg/150PSI-G-CERTCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€86.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPAN LFS-210-30Hg/300PSI-G-CERT Industrial Compound Gauge, 30 To 0 To 300 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled
€94.89 /unit