Flat Shipping

Flat Shipping at €24.99 + VAT

SPAN LFS-210-30-PSI/KPA-G Industrial Pressure Gauge, 0 To 30 PSI, 2 1/2 Inch Dial, Liquid-Filled, 1/4 Inch Npt Male | CU3DHL

SPAN LFS-210-30-PSI/KPA-G Industrial Pressure Gauge, 0 To 30 PSI, 2 1/2 Inch Dial, Liquid-Filled, 1/4 Inch Npt Male

Item: CU3DHL Model: LFS-210-30-PSI/KPA-GCross Ref: 442Y91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-2.5% to +2.5%
Accuracy GradeGrade A
Accuracy ScaleMid Scale
Ambient Temp. Range-40°F to +150°F
ApplicationFire Monitoring, Hydraulics, Marine, Military, Transportation, Waste Water Or Slurry, Water Purification Or Irrigation , Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Bezel MaterialZytel Nylon
Bezel Mounting TypeRemovable
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorBlack
Case ConstructionCorrosion Resistant
Case Depth1.41"
Case Dia.2 4/5"
CharacteristicsWith Brass Internals
Cleaned For Oxygen ServiceNo
ColorBlack
Connection LocationBottom
Dial ColorWhite
Dial Face MaterialAluminum
Dry Dampening FeatureNone
Field FillableNo
For Use WithBrass, Industrial Applications, Media Compatible With Copper Alloy
Freeze Resistant MovementNo
Gauge Case ColorBlack
Gauge Case LiquidGlycerin
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Filled WithGlycerin
Gauge Nominal Dial Size3 1/2"
Gauge Primary Range No.ed Graduations5
Gauge Primary Range UnitsPsi
Gauge Socket MaterialBrass
Gauge Special OptionsHeavy Duty
Gauge Wetted PartsBrass, Bronze
Graduations10 psi
Hazardous Location RatingNot Rated
IncludesVent Plug
Includes Mounting HardwareNo
Includes Vent PlugYes
Ip Rating, Nema RatingIP65, NEMA 4X
Lens MaterialAcrylic
Liquid FilledYes
Liquid-filled CaseYes
Mfr. SeriesLFS-220 Series
Mounting Hardware IncludedNo
Mounting TypeStem Mount
Movement MaterialCopper Alloy
Movement TypeSwiss
Nominal Dial Size2 1/2"
Non-sparkingNo
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 30 psi
Pressure Range TypePressure
Primary Scale Minor Graduations5
Primary Scale Numeric Increments5 , 5.0
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Range0 psi to 30 psi
Removable BezelYes
Scale TypeDual
Secondary Pressure Range0 kPa to 200 kPa
Secondary Scale UnitsKpa
Sensor MaterialPhosphor Bronze
Sensor TypeBourdon Tube
Smallest Graduation2 psi
Socket MaterialBrass
Vibration ResistanceLiquid Filled
Ambient Operating Temperature Range-40°F to +150°F
Case Diameter2.8"
Case MaterialNylon
Dial Face ColorWhite
Gauge Accuracy GradeGrade A Industrial
Gauge Case MaterialZytel Nylon
Includes Calibration CertificateNo
Ip/nema RatingIP65, NEMA 4X
Lens Material - GaugePlastic
Manufacturer Warranty Length1 yr.
Primary Pressure Range0 to 30
Process Connection1/4" NPT Male
SeriesLFS-220 Series
StandardsANSI/ASME
Wetted Parts MaterialBrass, Phosphor Bronze

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPressure Range TypeProcess Connection LocationAccuracyIncludes Vent PlugAccuracy ScaleScale TypeCase Dia.Case DepthPrice
SPAN LFS-210-(1/0/2 BAR)-G Industrial Compound Gauge, 1 To 0 To 2 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFC LFS-210-(1/0/2 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/28 BAR)-G Industrial Compound Gauge, 1 To 0 To 28 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFD LFS-210-(1/0/28 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/3 BAR)-G Industrial Compound Gauge, 1 To 0 To 3 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFE LFS-210-(1/0/3 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/5 BAR)-G Industrial Compound Gauge, 1 To 0 To 5 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFF LFS-210-(1/0/5 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/9 BAR)-G Industrial Compound Gauge, 1 To 0 To 9 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFG LFS-210-(1/0/9 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-30Hg/15PSI-G-CERT Industrial Compound Gauge, 30 To 0 To 15 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CU3DFH LFS-210-30Hg/15PSI-G-CERTCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€86.60
SPAN LFS-210-30Hg/150PSI-G-CERT Industrial Compound Gauge, 30 To 0 To 150 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CU3DFJ LFS-210-30Hg/150PSI-G-CERTCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€86.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPAN LFS-210-30-PSI/KPA-G Industrial Pressure Gauge, 0 To 30 PSI, 2 1/2 Inch Dial, Liquid-Filled, 1/4 Inch Npt Male
€67.75 /unit