Item | Pressure Gauge |
Accuracy | -1% to +1% |
Accuracy Grade | Grade 1A |
Accuracy Scale | Full Scale |
Ambient Temp. Range | -40°F to +150°F |
Application | Fire Monitoring, Hydraulics, Marine, Military, Transportation, Waste Water Or Slurry, Water Purification Or Irrigation , Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine |
Basic Gauge Case Material | Plastic |
Basic Gauge Sensor Material | Copper |
Basic Gauge Socket Material | Brass |
Bezel Material | Zytel Nylon |
Bezel Mounting Type | Removable |
Blowout Safety Back | No |
Calibration Certificate Included | No |
Case Color | Black |
Case Construction | Corrosion Resistant |
Case Depth | 1.41" |
Case Dia. | 2 4/5" |
Cleaned For Oxygen Service | No |
Color | Black |
Connection Location | Bottom |
Dial Color | White |
Dial Face Material | Aluminum |
Dry Dampening Feature | None |
Field Fillable | No |
Freeze Resistant Movement | No |
Gauge Case Color | Black |
Gauge Case Liquid | Glycerin |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Filled With | Glycerin |
Gauge Nominal Dial Size | 2 1/2" |
Gauge Panel Mountable | No |
Gauge Primary Range No.ed Graduations | 2 |
Gauge Primary Range Units | Bar |
Gauge Socket Material | Brass Alloy |
Gauge Wetted Parts | Brass, Bronze |
Graduations | 2 Bar |
Hazardous Location Rating | Not Rated |
Includes Mounting Hardware | No |
Includes Vent Plug | No |
Ip Rating, Nema Rating | IP65, NEMA 4X |
Lens Material | Acrylic , Plastic |
Liquid Filled | Yes |
Liquid-filled Case | Yes |
Mfr. Series | LFS-210 |
Mounting Hardware Included | No |
Mounting Type | Stem Mount |
Movement Material | Copper Alloy |
Movement Type | Swiss |
Nominal Dial Size | 2 1/2" |
Non-sparking | No |
Panel-mountable | No |
Pointer Color | Black |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Pressure Gauge |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | 0 Bar to 16 Bar |
Pressure Range Type | Pressure |
Primary Scale Minor Graduations | 0.2 |
Primary Scale Numeric Increments | 2 , 2.0 |
Primary Scale Units | Bar |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Range | 0 Bar to 16 Bar |
Removable Bezel | Yes |
Scale Type | Single |
Sensor Material | Phosphor Bronze |
Sensor Type | Bourdon Tube |
Smallest Graduation | 0.2 Bar |
Socket Material | Brass |
Vibration Resistance | Liquid Filled |
Ambient Operating Temperature Range | -40°F to +150°F |
Case Diameter | 2.8" |
Case Material | Nylon |
Dial Face Color | White |
Gauge Accuracy Grade | Grade 1A Industrial |
Gauge Case Material | Zytel Nylon |
Includes Calibration Certificate | No |
Ip/nema Rating | IP65, NEMA 4X |
Lens Material - Gauge | Plastic |
Primary Pressure Range | 0 to 16 |
Process Connection | 1/4" NPT Male |
Series | LFS-210 Series |
Standards | ANSI/ASME |
Wetted Parts Material | Brass, Phosphor Bronze |