Flat Shipping

Flat Shipping at €24.99 + VAT

SPAN LFS-210-1 BAR-G Industrial Pressure Gauge, 0 To 1 Bar, 2 1/2 Inch Dial, Liquid-Filled, 1/4 Inch Npt Male | CU3DFP

SPAN LFS-210-1 BAR-G Industrial Pressure Gauge, 0 To 1 Bar, 2 1/2 Inch Dial, Liquid-Filled, 1/4 Inch Npt Male

Item: CU3DFP Model: LFS-210-1 BAR-GCross Ref: 5NNA5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1% to +1%
Case ConstructionCorrosion Resistant
Case MaterialNylon
Dial ColorWhite
Includes Mounting HardwareNo
Includes Vent PlugNo
Movement TypeSwiss
Pressure Range0 Bar to 1 Bar
Primary Scale Minor Graduations0.02
Primary Scale Numeric Increments2.0
Accuracy GradeASME B40.100 Grade 1A
Accuracy ScaleFull Scale
Ambient Operating Temperature Range-40°F to +150°F
ApplicationFire Monitoring, Hydraulics, Marine, Military, Transportation, Waste Water Or Slurry, Water Purification Or Irrigation
Bezel MaterialZytel Nylon
Bezel Mounting TypeRemovable
Blowout Safety BackNo
Case ColorBlack
Case Depth1.41"
Case Diameter2.8"
Cleaned For Oxygen ServiceNo
Dial Face ColorWhite
Dial Face MaterialAluminum
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge Accuracy GradeGrade 1A Industrial
Gauge Case LiquidGlycerin
Gauge Case MaterialZytel Nylon
Gauge Wetted PartsBrass, Bronze
Hazardous Location RatingNot Rated
Includes Calibration CertificateNo
Ip/nema RatingIP65, NEMA 4X
Lens MaterialAcrylic
Lens Material - GaugePlastic
Liquid-filled CaseYes
Mounting TypeStem Mount
Movement MaterialCopper Alloy
Nominal Dial Size2 1/2"
Non-sparkingNo
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range TypePressure
Primary Pressure Range0 to 1
Primary Scale UnitsBar
Process Connection1/4" NPT Male
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Removable BezelYes
Scale TypeSingle
Sensor MaterialPhosphor Bronze
Sensor TypeBourdon Tube
SeriesLFS-210 Series
Socket MaterialBrass
StandardsANSI/ASME
Vibration ResistanceLiquid Filled
Wetted Parts MaterialBrass, Phosphor Bronze

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPressure Range TypeProcess Connection LocationAccuracyIncludes Vent PlugAccuracy ScaleScale TypeCase Dia.Case DepthPrice
SPAN LFS-210-(1/0/2 BAR)-G Industrial Compound Gauge, 1 To 0 To 2 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFC LFS-210-(1/0/2 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/28 BAR)-G Industrial Compound Gauge, 1 To 0 To 28 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFD LFS-210-(1/0/28 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/3 BAR)-G Industrial Compound Gauge, 1 To 0 To 3 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFE LFS-210-(1/0/3 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/5 BAR)-G Industrial Compound Gauge, 1 To 0 To 5 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFF LFS-210-(1/0/5 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-(1/0/9 BAR)-G Industrial Compound Gauge, 1 To 0 To 9 Bar, 2 1/2 Inch Dial, Liquid-Filled | CU3DFG LFS-210-(1/0/9 BAR)-GCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€61.82
SPAN LFS-210-30Hg/15PSI-G-CERT Industrial Compound Gauge, 30 To 0 To 15 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CU3DFH LFS-210-30Hg/15PSI-G-CERTCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€86.60
SPAN LFS-210-30Hg/150PSI-G-CERT Industrial Compound Gauge, 30 To 0 To 150 Inch Hg/Psi, 2 1/2 Inch Dial, Liquid-Filled | CU3DFJ LFS-210-30Hg/150PSI-G-CERTCompoundBottom-1% to +1%NoFull ScaleSingle2 4/5"1.41"€86.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPAN LFS-210-1 BAR-G Industrial Pressure Gauge, 0 To 1 Bar, 2 1/2 Inch Dial, Liquid-Filled, 1/4 Inch Npt Male
€67.75 /unit