Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE T90200 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 29, 500 Lm Max Brightness, Hook | CU3CXZ

SOUTHWIRE COMPANY T90200 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 29, 500 Lm Max Brightness, Hook

Item: CU3CXZ Model: T90200Cross Ref: 800WD1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€547.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLantern
Brightness Level29500 lm
Bulb Base TypeScrew In
Cct5000 K
Color Rendering IndexNot Rated
Depth16.06"
Features1/2 In Threaded Hub For Southwire Fittings, 50% Or 100% Dimmer Setting, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip For Low Profile
For LocationOutdoor
Hazardous Location SpecificationNot Rated
Head Dia.15 22/25"
Height11.58"
Includes(2) Steel Strain Relief Connectors
Includes BulbYes
Ip RatingNot Rated
Job Light TypePrefab LED Overhead
Lighting TechnologyLED
Max. Brightness29500 lm
Mounting TypeHook
Number Of Bulbs1
Operating Voltage120-277V AC
Power SourceCorded
Switch TypeNo Switch
Wattage200 W
Width6 1/2"
Color Temperature5000 K
Head Diameter15.88"
Mount TypeHook
Overall Depth16.06"
Overall Height11.58"
Overall Width6 1/2"
StandardsETL LISTED

Shipping Info:

Ship weight (kg) 5.355
Ship height (cm)29.41
Ship length (cm)40.79
Ship width (cm)16.51
Country of OriginCN

Product Variants

ProductModelMax. BrightnessHeightBrightness LevelWattageDepthHead Dia.Lighting TechnologyMounting TypePrice
SOUTHWIRE T90100 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 13, 700 Lm Max Brightness, Hook | CU3CXX T9010013700 lm11 11/25"13700 lm100 W13 11/25"11 11/25"LEDHook€340.09
SOUTHWIRE T90150 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 20, 500 Lm Max Brightness, Hook | CU3CXY T9015020500 lm12.54"20500 lm150 W13 11/25"12.54"LEDHook€428.50
SOUTHWIRE T90060 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 7, 600 Lm Max Brightness, Hook | CU3CYA T900607600 lm10 11/25"7600 lm60 W13 11/25"10 11/25"LEDHook€294.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY T90200 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 29, 500 Lm Max Brightness, Hook
€547.64 /unit