Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE T90100 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 13, 700 Lm Max Brightness, Hook | CU3CXX

SOUTHWIRE COMPANY T90100 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 13, 700 Lm Max Brightness, Hook

Item: CU3CXX Model: T90100Cross Ref: 800WC9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€379.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLantern
Brightness Level13700 lm
Bulb Base TypeScrew In
Cct5000 K
Color Rendering IndexNot Rated
Depth13 11/25"
Features1/2 In Threaded Hub For Southwire Fittings, Custom Wiring Terminal (Cord-Free), Custom Wiring Terminal Block, Retractable Hanging Clip For Low Profile
For LocationOutdoor
Hazardous Location SpecificationNot Rated
Head Dia.11 11/25"
Height11 11/25"
Includes(2) Steel Strain Relief Connectors
Includes BulbYes
Ip RatingNot Rated
Job Light TypePrefab LED Overhead
Lighting TechnologyLED
Max. Brightness13700 lm
Mounting TypeHook
Number Of Bulbs1
Operating Voltage120-277V AC
Power SourceCorded
Switch TypeNo Switch
Wattage100 W
Width6 1/2"
Brightness Levels13700 lm
Color Temperature5000 K
Head Diameter11.44"
Maximum Brightness13700 lm
Mount TypeHook
Number Of Bulb Fixtures1
Overall Depth13.44"
Overall Height11.44"
Overall Width6 1/2"
StandardsETL LISTED

Shipping Info:

Ship weight (kg) 4.095
Ship height (cm)29.06
Ship length (cm)34.14
Ship width (cm)16.51
Country of OriginCN

Product Variants

ProductModelMax. BrightnessHeightBrightness LevelWattageDepthHead Dia.Lighting TechnologyMounting TypePrice
SOUTHWIRE T90150 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 20, 500 Lm Max Brightness, Hook | CU3CXY T9015020500 lm12.54"20500 lm150 W13 11/25"12.54"LEDHook€428.50
SOUTHWIRE T90200 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 29, 500 Lm Max Brightness, Hook | CU3CXZ T9020029500 lm11.58"29500 lm200 W16.06"15 22/25"LEDHook€491.29
SOUTHWIRE T90060 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 7, 600 Lm Max Brightness, Hook | CU3CYA T900607600 lm10 11/25"7600 lm60 W13 11/25"10 11/25"LEDHook€294.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY T90100 Prefab Overhead Lantern, Led, Corded, Prefab Led Overhead, 13, 700 Lm Max Brightness, Hook
€379.10 /unit