SOUTHWIRE COMPANY 63949201 Copper Wire, Nonmetallic Sheath Cable, 6 Awg, 600 V, Black | CG6EUX

SOUTHWIRE COMPANY 63949201 Copper Wire, Nonmetallic Sheath Cable, 6 Awg, 600 V, Black

Item: CG6EUX Model: 63949201
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCopper Wire
Insulation Thickness30 mil.
Max. Amps40A
Number Of Conductors3
Number Of Grounds0
Number Of Strands7
Size8 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsNumber Of StrandsSizeInsulation ThicknessNumber Of GroundsPrice
SOUTHWIRE COMPANY 55053901 Copper Wire, Nonmetallic Sheath Cable, 14 Awg, 600 V, Black | CG6EUQ 550539014114 AWG15 mil.1-
RFQ
SOUTHWIRE COMPANY 55048201 Copper Wire, Nonmetallic Sheath Cable, 14 Awg, 600 V, Black | CG6EUR 55048201-114 AWG15 mil.1-
RFQ
SOUTHWIRE COMPANY 55054201 Copper Wire, Nonmetallic Sheath Cable, 12 Awg, 600 V, Black | CG6EUT 550542014112 AWG15 mil.1-
RFQ
SOUTHWIRE COMPANY 55048401 Copper Wire, Nonmetallic Sheath Cable, 10 Awg, 600 V, Black | CG6EUU 55048401-112 AWG15 mil.1-
RFQ
SOUTHWIRE COMPANY 55583201 Copper Wire, Nonmetallic Sheath Cable, 8 Awg, 600 V, Black | CG6EUV 555832014110 AWG20 mil.1-
RFQ
SOUTHWIRE COMPANY 28893601 Copper Wire, Nonmetallic Sheath Cable, 8 Awg, 600 V, Black | CG6EUW 28893601218 AWG30 mil.1-
RFQ
SOUTHWIRE COMPANY 28894401 Copper Wire, Nonmetallic Sheath Cable, 6 Awg, 600 V, Black | CG6EUY 28894401216 AWG30 mil.1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 63949201 Copper Wire, Nonmetallic Sheath Cable, 6 Awg, 600 V, Black