Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE 58746140 Cable Stripper, 24 AWG to 10 AWG, CAT3/CAT5/CAT5e/CAT6, 7 3/8 Inch Overall Length, Cut | CU3CRL

SOUTHWIRE COMPANY 58746140 Cable Stripper, 24 AWG to 10 AWG, 7 3/8 Inch Overall Length, Cut

Item: CU3CRL Model: 58746140Cross Ref: 54DF49
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Stripper
ApplicationStripping
Body MaterialPlastic
Cutting Capacity24 AWG to 10 AWG
FeaturesThree Positions For Different Size Cables
For Cable DesignationCat 3, Cat 5, Cat 5E, Cat 6
For Wire/cable TypeCoax Cable
Grip TypeStandard Cushion
Handle StyleStandard
InsulatedNo
Maximum Stripping Capacity10 AWG
Maximum Wire/cable Dia.10 ga.
Minimum Stripping Capacity24 AWG
Minimum Wire/cable Dia.24 ga.
Overall Length7 3/8"
Stripping Capacity10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Tether ReadyYes
Tool FunctionCut
TypeElectrical Cable Strippers
Grip StyleStandard Cushion
Maximum Wire/cable Diameter10 ga.
Minimum Wire/cable Diameter24 ga.
Tool FunctionsCut
Weight0.03 lbs.

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 58746140 Cable Stripper, 24 AWG to 10 AWG, 7 3/8 Inch Overall Length, Cut
€13.27 /unit