EATON C22S-D-G-X1-K10 | BJ7VZU

EATON C22S-D-G-X1-K10 Compact Pushbutton, 22.5 mm, Non-Illuminated, Green Actuator, Black Bezel, Ip67, Ip69K

Item: BJ7VZU Model: C22S-D-G-X1-K10
In Stock

Get it by Friday, Jun 13

€30.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorGreen
Actuator FunctionMomentary
Actuator TypeFlush Button
Bezel ColorBlack
Button ColorGreen
ColorGreen
Contact Configuration1 NO
Height2.15"
IlluminationNon-Illuminated
Ip RatingIP67, IP69K
LegendX1
Length1.17"
Mounting TypeFlush
Nema Enclosure RatingNEMA 13, NEMA 4X
Operating Cycles5 Million
Operating ModeMomentary
TypePushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.17"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.46
Ship length (cm)2.97
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelIp RatingHeightColorPrice
EATON C22-D-G-K10-P31 | BJ7VBG C22-D-G-K10-P31IP65, IP69K, IP671.18"-€229.68
EATON C22-D-G-K10-P30 | BJ7VBJ C22-D-G-K10-P30IP65, IP69K, IP671.18"-€224.14
EATON C22-D-G-K10-P1 | BJ7VBM C22-D-G-K10-P1IP65, IP69K, IP671.18"-€295.02
EATON C22-D-G-K10-P5 | BJ7VBN C22-D-G-K10-P5IP65, IP69K, IP672 9/25"--
RFQ
EATON C22-D-G-K10-P3 | BJ7VBQ C22-D-G-K10-P3IP65, IP69K, IP671.18"-€202.85
EATON C22-D-G-K10-P32 | BJ7VBT C22-D-G-K10-P32IP65, IP69K, IP671.18"-€240.75
EATON C22-D-G-K10-P62 | BJ7VBX C22-D-G-K10-P62IP65, IP69K, IP671.18"-€229.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22S-D-G-X1-K10 Compact Pushbutton, 22.5 mm, Non-Illuminated, Green Actuator, Black Bezel, Ip67, Ip69K
€30.59 /unit