SOUTHWIRE COMPANY 56367801 Twisted Submersible Pump Cable, 19 Strand, 2 Conductor, 12 Awg | CG6JHG

SOUTHWIRE COMPANY 56367801 Twisted Submersible Pump Cable, 19 Strand, 2 Conductor, 12 Awg

Item: CG6JHG Model: 56367801
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwisted Submersible Pump Cable
Insulation Thickness45 mil.
Number Of Conductors2
Number Of Strands19
Size12 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelSizeNumber Of ConductorsNominal Outside Dia.Number Of StrandsInsulation ThicknessWire ColorCable TypeMax. VoltagePrice
SOUTHWIRE COMPANY 55163502 Twisted Submersible Pump Cable 12/2 | AF2KWQ 6UTA2 5516350212 AWG20.377"--Black, Green, RedTHW600V AC€938.33
SOUTHWIRE COMPANY 55173702 Twisted Submersible Pump Cable 10/2 | AF2KWR 6UTA3 5517370210 AWG20.422"--Black, Green, RedTHW600V AC€1,456.25
SOUTHWIRE COMPANY 56367701 Twisted Submersible Pump Cable, 7 Strand, 3 Conductor, 14 Awg | CG6JHF 5636770114 AWG3-745 mil.----
RFQ
SOUTHWIRE COMPANY 56367901 Twisted Submersible Pump Cable, 19 Strand, 3 Conductor, 12 Awg | CG6JHH 5636790112 AWG3-1945 mil.----
RFQ
SOUTHWIRE COMPANY 56368001 Twisted Submersible Pump Cable, 19 Strand, 2 Conductor, 10 Awg | CG6JHJ 5636800110 AWG2-1945 mil.----
RFQ
SOUTHWIRE COMPANY 56368101 Twisted Submersible Pump Cable, 19 Strand, 3 Conductor, 10 Awg | CG6JHK 5636810110 AWG3-1945 mil.----
RFQ
SOUTHWIRE COMPANY 56368201 Twisted Submersible Pump Cable, 19 Strand, 2 Conductor, 8 Awg | CG6JHL 563682018 AWG2-1960 mil.----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 56367801 Twisted Submersible Pump Cable, 19 Strand, 2 Conductor, 12 Awg