WESTWARD 7CY27 Chest/cabinet 26 x 18 x 58 Inch Blue | AF3HZX

WESTWARD 7CY27 Chest/cabinet 26 x 18 x 58 Inch Blue

Item: AF3HZX Model: 7CY27
In Stock

Get it by Tuesday, Jun 10

€1,440.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Tool Chest/Cabinet
Caster Size5" x 2"
Caster Wheel MaterialPolypropylene
ColorBlue
ConfigurationRolling Cabinet - Center Bank- (5) 22-7/16" W x 15-5/8" D x 2-15/16" H, (2) 22-7/16" W x 15-5/8" D x 6-1/8" H, Top Chest - Center Bank- (5) 22-7/16" W x 14-7/16" D x 2" H, (1) 22-7/16" W x 14-7/16" D x 2-15/16" H
Depth18"
Drawer Capacity80 lbs.
Drawer Load Rating80 lbs.
Drawer Slide TypeBall Bearing
FinishGloss Powder Coat
Height58"
Load Rating1320 lbs.
Locking SystemInternal Keyed Cylindrical Lock
MaterialSteel
Number Of Drawers13
Width26"
Work Surface MaterialEVA
Body ColorBlue
Body FinishPowder Coated
Body Finish/colorPowder Coated Blue
Body Gauge20 ga.
Body MaterialSteel
Caster Diameter5"
Caster MaterialPolypropylene
Caster Width2"
Drawer ColorBlue
Drawer FinishPowder Coated
Drawer Slide FunctionBall Bearing
Duty RatingLight Duty
Includes Drawer LinersYes
Largest Maximum Drawer Load Capacity80 lbs.
Overall Depth18"
Overall Height58"
Overall Width26 3/4"
Smallest Maximum Drawer Load Capacity80 lbs.
Total Storage Capacity14421 cu. in.

Shipping Info:

Ship weight (kg) 102.15
Ship height (cm)147.32
Ship length (cm)45.72
Ship width (cm)66.04
HS code9403200030
Country of OriginUS

Product Variants

ProductModelNumber Of DrawersColorDepthHeightLoad RatingCaster Wheel MaterialFinishMaterialPrice
WESTWARD 7CX83 Chest/cabinet 26 x 18 x 58 Inch Red | AF3HZD 7CX8313Red18"58"1320 lbs.PolypropyleneGloss Powder CoatSteel€1,342.53
WESTWARD 7CX86 Chest/cabinet 26 x 18 x 49-3/4 Inch Red | AF3HZF 7CX8616Red18"49 3/4"1320 lbs.PolypropyleneGloss Powder CoatSteel€1,315.69
WESTWARD 7CX90 Chest/cabinet 42 x 18-1/2 x 66.6 Inch Red | AF3HZG 7CX9017Red18 1/2"66 5/8"1540 lbs.Thermoplastic RubberGloss Powder CoatSteel€2,576.44
RFQ
WESTWARD 7CX91 Chest/cabinet 42 x 18-1/2 x 60-1/2 Inch Red | AF3HZH 7CX9122Red18 1/2"60 1/2"1540 lbs.Thermoplastic RubberGloss Powder CoatSteel€2,639.84
RFQ
WESTWARD 7CX92 Chest/cabinet 42 x 18-1/2 x 60-1/2 Inch Red | AF3HZJ 7CX9224Red18 1/2"60 1/2"1540 lbs.Thermoplastic RubberGloss Powder CoatSteel€2,644.07
RFQ
WESTWARD 7CX98 Chest/cabinet 26 x 18 x 47-1/2 Inch Black | AF3HZK 7CX989Black18"47 1/2"1320 lbs.PolypropyleneGloss Powder CoatSteel€862.85
WESTWARD 7CY04 Chest/cabinet 26 x 18 x 51-3/4 Inch Black | AF3HZM 7CY0411Black18"51 3/4"1320 lbs.PolypropyleneGloss Powder CoatSteel€924.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 7CY27 Chest/cabinet 26 x 18 x 58 Inch Blue
€1,440.05 /unit