SOUTHWIRE COMPANY 44339001 Multi Conductor Unshielded Cable, 3 Conductor, 8 Awg, Copper | CG6JFX

SOUTHWIRE COMPANY 44339001 Multi Conductor Unshielded Cable, 3 Conductor, 8 Awg, Copper

Item: CG6JFX Model: 44339001Cross Ref: 803G21
In Stock

Get it by Thursday, Jun 12

€4,340.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti Conductor Unshielded Cable
Insulation Thickness30 mil.
Number Of Conductors3
Number Of Strands7
Size8 AWG
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialChlorinated Polyethylene
Length500 ft.
Nominal Outside Dia.0.64"
ShieldingUnshielded
StandardsASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44
Temp. Rating250°C
Trade DesignationTC-ER
Voltage600V
Wire ColorBlack, Blue, Red
Wire Size8 AWG

Shipping Info:

Ship weight (kg) 68.9535
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsNumber Of StrandsSizeInsulation ThicknessPrice
SOUTHWIRE COMPANY 58223809 Multi Conductor Unshielded Cable, 3 Conductor, 8 Awg, Aluminium | CG6HXP 58223809378 AWG45 mil.-
RFQ
SOUTHWIRE COMPANY 67561399 Multi Conductor Unshielded Cable, 3 Conductor, 2 Awg, Aluminium | CG6HXQ 67561399372 AWG40 mil.-
RFQ
SOUTHWIRE COMPANY 67561899 Multi Conductor Unshielded Cable, 3 Conductor, 1 Awg, Aluminium | CG6HXR 67561899381 AWG50 mil.-
RFQ
SOUTHWIRE COMPANY 67562099 Multi Conductor Unshielded Cable, 3 Conductor, 1 Awg, Aluminium | CG6HXT 675620993101 AWG50 mil.-
RFQ
SOUTHWIRE COMPANY 67562299 Multi Conductor Unshielded Cable, 3 Conductor, 2 Awg, Aluminium | CG6HXU 675622993122 AWG50 mil.-
RFQ
SOUTHWIRE COMPANY 67563399 Multi Conductor Unshielded Cable, 4 Conductor, 2 Awg, Aluminium | CG6HXV 675633994122 AWG50 mil.-
RFQ
SOUTHWIRE COMPANY 59961999 Multi Conductor Unshielded Cable, 3 Conductor, 3 Awg, Aluminium | CG6HXW 599619993153 AWG55 mil.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 44339001 Multi Conductor Unshielded Cable, 3 Conductor, 8 Awg, Copper
€4,340.63 /unit