Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE 22978101 Building Wire, 10 AWG Wire Size, 1 Conductors, Yellow, 500 ft Length, Stranded, Nylon, PVC | CP2EAT

SOUTHWIRE COMPANY 22978101 Building Wire, 10 AWG, 1 Conductors, Yellow, 500 ft Length, Stranded, Nylon, PVC

Item: CP2EAT Model: 22978101Cross Ref: 4W010
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€257.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire
Conductor DesignStranded
Insulation MaterialPVC
Jacket ColorYellow
Jacket MaterialNylon
Length500 ft.
Nominal Outside Dia.4/25"
Number Of Conductors1
PackagingSpool
Stranding19
Temp. Rating194°F
Voltage600V AC
Wire ColorYellow
Conductor MaterialCopper
Product TypeBuilding Wire
StandardsUL, E34382
Trade DesignationTHHN

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of ConductorsConductor DesignJacket ColorWire ColorNominal Outside Dia.StrandingTemp. RatingVoltagePrice
SOUTHWIRE 20504702 Building Wire, 1 AWG Wire Size, 1 Conductors, Black, 500 ft Length, Stranded, Nylon, PVC | CP2DWC 205047021StrandedBlackBlack11/25"19194°F600V AC€1,790.82
SOUTHWIRE 34459801 Building Wire, 1 AWG Wire Size, 1 Conductors, 500 ft Length, Stranded, Nylon, PVC | CP2DWD 344598011StrandedRedRed11/25"19194°F600V AC€1,771.90
SOUTHWIRE 34458001 Building Wire, 1 AWG Wire Size, 1 Conductors, White, 500 ft Length, Stranded, Nylon, PVC | CP2DWE 344580011StrandedWhiteWhite11/25"19194°F600V AC€1,680.34
SOUTHWIRE 20505402 Building Wire, 1/0 AWG Wire Size, 1 Conductors, Black, 500 ft Length, Stranded, Nylon, PVC | CP2DWF 205054021StrandedBlackBlack0.47"19194°F600V AC€2,259.77
SOUTHWIRE 55631502 Building Wire, 1/0 AWG Wire Size, 1 Conductors, Green, 500 ft Length, Stranded, Nylon, PVC | CP2DWG 556315021StrandedGreenGreen0.47"19194°F600V AC€2,099.98
SOUTHWIRE 55877102 Building Wire, 1/0 AWG Wire Size, 1 Conductors, White, 500 ft Length, Stranded, Nylon, PVC | CP2DWH 558771021StrandedWhiteWhite0.47"19194°F600V AC€2,187.81
SOUTHWIRE 58022105 Building Wire, 10 AWG Wire Size, 1 Conductors, 1, 250 ft Length, Stranded, Nylon, PVC | CP2DWJ 580221051StrandedBlackBlack4/25"7194°F600V€755.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 22978101 Building Wire, 10 AWG, 1 Conductors, Yellow, 500 ft Length, Stranded, Nylon, PVC
€257.53 /unit