SOUTHWIRE COMPANY 13093001 Service Entrance Cable, 19 Strand, 2 Conductor, 600 V, Aluminium | CG6EXJ

SOUTHWIRE COMPANY 13093001 Service Entrance Cable, 19 Strand, 2 Conductor, 600 V, Aluminium

Item: CG6EXJ Model: 13093001
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemService Entrance Cable
Number Of Conductors2
Number Of Neutrals1
Number Of Strands18
Size4 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of StrandsSizeNumber Of ConductorsNumber Of NeutralsPrice
SOUTHWIRE COMPANY 13085601 Service Entrance Cable, 1 Strand, 2 Conductor, 600 V, Aluminium | CG6EWX 1308560188 AWG21-
RFQ
SOUTHWIRE COMPANY 13086401 Service Entrance Cable, 7 Strand, 2 Conductor, 1000 Ft Length, 600 V, Aluminium | CG6EWY 13086401126 AWG21-
RFQ
SOUTHWIRE COMPANY 13094801 Service Entrance Cable, 7 Strand, 2 Conductor, 1000 Ft Length, 600 V, Aluminium | CG6EWZ 13094801124 AWG21-
RFQ
SOUTHWIRE COMPANY 13087201 Service Entrance Cable, 7 Strand, 2 Conductor, 1000 Ft Length, 600 V, Aluminium | CG6EXA 13087201124 AWG21-
RFQ
SOUTHWIRE COMPANY 13095501 Service Entrance Cable, 6 Strand, 2 Conductor, 600 V, Aluminium | CG6EXB 13095501122 AWG21-
RFQ
SOUTHWIRE COMPANY 13088001 Service Entrance Cable, 6 Strand, 2 Conductor, 600 V, Aluminium | CG6EXC 13088001152 AWG21-
RFQ
SOUTHWIRE COMPANY 13089801 Service Entrance Cable, 8 Strand, 2 Conductor, 600 V, Aluminium | CG6EXD 13089801141 AWG21-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 13093001 Service Entrance Cable, 19 Strand, 2 Conductor, 600 V, Aluminium