Flat Shipping

Flat Shipping at €24.99 + VAT

SOUNDTUBE SB335 Amplifier, 35 W Output Watt, 20Hz to 20KHz, 5 Inch Nominal Length | CU3CLC

SOUNDTUBE SB335 Amplifier, 35 W Output Watt, 20Hz to 20KHz, 5 Inch Nominal Length

Item: CU3CLC Model: SB335Cross Ref: 443D73
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€675.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAmplifier
For Use WithPassive Soundbars, Soundtube(R) And Other High-Fidelity Speakers
Frequency Response20-20000 Hz
Impedance8 ohms
Item Primary MaterialPlastic
Nominal Height1 3/8"
Nominal Length5"
Nominal Outside Width5"
Number Of Channels3
Output Wattage35 W
Primary ColorBlack
Primary MaterialPlastic
WirelessNo
Output StyleEuroblock
Overall Depth7 1/4"
Overall Height1 1/4"
Overall Width3 7/8"
StandardsCCC, CE COMPLIANT, ETL-C/US, FCC COMPLIANT, ROHS, UL 60065

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of ChannelsFrequency ResponseNominal HeightNominal LengthNominal Outside WidthOutput WattageImpedancePrimary ColorPrice
SOUNDTUBE MA501T Amplifier, 50 W Output Watt, Other High-Fidelity Speakers, 30Hz to 20KHz | CU3CLD MA501T330-20000 Hz4"9 1/2"7"50 W8 ohmsBlack€499.78
SOUNDTUBE SA502 Amplifier, 50 W Output Watt, SoundTube and Other High-Fidelity Speakers, 20Hz to 20KHz | CU3CLE SA502220-20000 Hz1 3/8"5"5"50 W8 ohmsBlack€506.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE SB335 Amplifier, 35 W Output Watt, 20Hz to 20KHz, 5 Inch Nominal Length
€675.11 /unit