Flat Shipping

Flat Shipping at €24.99 + VAT

SOUNDTUBE MA501T Amplifier, 50 W Output Watt, Other High-Fidelity Speakers, 30Hz to 20KHz | CU3CLD

SOUNDTUBE MA501T Amplifier, 50 W Output Watt, Other High-Fidelity Speakers, 30Hz to 20KHz

Item: CU3CLD Model: MA501TCross Ref: 443C51
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€562.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAmplifier
For Use WithOther High-Fidelity Speakers
Frequency Response30-20000 Hz
Impedance8 ohms
Item Primary MaterialPlastic
Nominal Height4"
Nominal Length9 1/2"
Nominal Outside Width7"
Number Of Channels3
Output Wattage50 W
Primary ColorBlack
Primary MaterialPlastic
WirelessNo
Amplifier ClassClass AB
Frequency Response - Maximum20 kHz
Frequency Response - Minimum30 Hz
Includes3-Pin Euroblock, 4-Pin Euroblock, Mounting Hardware, Power Supply
Input StyleSingle Euroblock Balanced, Unbalanced RCA
Operating Mode FeaturesRecessed Gain Control
Output StyleEuroblock
Output Voltage100/ 25/ 70V
Output Wattage - Peak50 W
Output Wattage - Rms50 W
Overall Depth7 7/8"
Overall Height1 1/4"
Overall Width3 7/8"
Power Voltage32V DC
StandardsCCC, CE COMPLIANT, ETL-C/US, FCC COMPLIANT, ROHS, UL 60065

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelNumber Of ChannelsFrequency ResponseNominal HeightNominal LengthNominal Outside WidthOutput WattageImpedancePrimary ColorPrice
SOUNDTUBE SB335 Amplifier, 35 W Output Watt, 20Hz to 20KHz, 5 Inch Nominal Length | CU3CLC SB335320-20000 Hz1 3/8"5"5"35 W8 ohmsBlack€600.09
SOUNDTUBE SA502 Amplifier, 50 W Output Watt, SoundTube and Other High-Fidelity Speakers, 20Hz to 20KHz | CU3CLE SA502220-20000 Hz1 3/8"5"5"50 W8 ohmsBlack€506.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE MA501T Amplifier, 50 W Output Watt, Other High-Fidelity Speakers, 30Hz to 20KHz
€562.26 /unit