Flat Shipping

Flat Shipping at €24.99 + VAT

SOUNDTUBE AC-SLT-10-WH Split Loom Tubing, Split Loom Tubing, Tubing, Hanging Speakers | CU3CNZ

SOUNDTUBE AC-SLT-10-WH Split Loom Tubing, Split Loom Tubing, Tubing, Hanging Speakers

Item: CU3CNZ Model: AC-SLT-10-WHCross Ref: 442Z61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Accessory TypeSplit Loom Tubing
FeaturesSplit Loom Tubing
For Use WithHanging Speakers
FunctionInstallation
IncludesTubing
Nominal Height2"
Nominal Length24"
Nominal Width48"
Compatible Product TypeHanging Speakers
Overall Height2"
Overall Width48"
Product TypeSplit Loom Tubing

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeNominal LengthNominal HeightNominal WidthFunctionPrice
SOUNDTUBE AC-SL1 Split Loom Tubing, Snap Link, Snap Link, Hanging Speakers | CU3CNX AC-SL1Split Loom Tubing24"2"48"Installation€14.30
SOUNDTUBE AC-SLT-10-BK Split Loom Tubing, Split Loom Tubing, Tubing, Hanging Speakers | CU3CNY AC-SLT-10-BKSplit Loom Tubing24"2"48"Installation€51.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUNDTUBE AC-SLT-10-WH Split Loom Tubing, Split Loom Tubing, Tubing, Hanging Speakers
€49.67 /unit