SANITAIRE SC3683D Canister Vacuum, 135 cfm Vacuum Air Flow, 10 lb Wt, 71 dB Sound Level | CT9WND

SANITAIRE SC3683D Canister Vacuum, 135 cfm Vacuum Air Flow, 10 lb Wt, 71 dB Sound Level

Item: CT9WND Model: SC3683DCross Ref: 48ME63
In Stock

Get it by Monday, Jun 16

€231.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCanister Vacuum
Air Flow Rate135 CFM
Amps10A
Capacity0.5 gal.
Cord Length20 ft.
Height19"
Hose Dia.1 1/4"
Hose Length7 ft.
Includes(2) Metal Wands, Blower Port, Floor Brush, Crevice Tool, Dust Brush
Length11"
Number Of Motor Stages1
Sound Level71 dBA
Tank MaterialPlastic
Vacuum Collection TypeDisposable Bag
Vacuum Filtration TypeStandard
Vacuum Pickup TypeDry
Vacuum Power SourceCorded
Voltage120V AC
Width18"
Current10A
Power Cord Length20 ft.
StandardsOSHA, UL
Static Pressure71"
Vacuum Air Flow135 CFM
Vacuum Capacity0.5 gal.
Weight10 lbs.

Shipping Info:

Ship weight (kg) 6.4575
Ship height (cm)48.26
Ship length (cm)27.94
Ship width (cm)45.72
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANITAIRE SC3683D Canister Vacuum, 135 cfm Vacuum Air Flow, 10 lb Wt, 71 dB Sound Level
€231.10 /unit