SOLBERG FT-15-100 Inlet Filter 1 Mnpt Out 35 Max Cfm | AD2QPP 3TLD7

SOLBERG FT-15-100 Inlet Filter 1 Mnpt Out 35 Max Cfm

Item: AD2QPP Model: FT-15-100Cross Ref: 3TLD7
In Stock

Get it by Tuesday, Jun 10

€32.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Silencer
DesignOpen
Filter Efficiency99%
Filter MediaPolyester
Filter Rating5 µm
Height4"
Housing MaterialCarbon Steel
Max. Flow Rate35 CFM
Temp. Range-15°F to +220°F
Connection StyleScrew On
Filter MaterialPolyester
Filtered SubstanceParticulate
Inlet Size1"
Maximum Flow Rate30 CFM
Outside Diameter4.5"
Overall Height4"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)10.16
Ship length (cm)11.43
Ship width (cm)11.43
HS code8421398015
Country of OriginUS

Product Variants

ProductModelHeightMax. Flow RateFilter RatingHousing MaterialPrice
SOLBERG FT?18P?126  | CX3YUE FT-18P-126----€43.20
SOLBERG FT?18P?151  | CX3YUF FT-18P-151----€44.32
SOLBERG FT?19P?126  | CX3YUG FT-19P-126----€51.42
SOLBERG FT?19P?151  | CX3YUH FT-19P-151----€52.36
SOLBERG FT?230P?201  | CX3YUJ FT-230P-201----€113.14
SOLBERG FT?230P?251  | CX3YUK FT-230P-251----€131.84
SOLBERG FT?230P?301  | CX3YUL FT-230P-301----€140.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLBERG FT-15-100 Inlet Filter 1 Mnpt Out 35 Max Cfm
€32.44 /unit