SOLBERG CSL?274P?601  | CX3YHC

SOLBERG CSL-274P-601 Inlet Vacuum Filter, Right Angle, 6 Inch Size

Item: CX3YHC Model: CSL-274P-601
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 42.7455
Ship height (cm)73.99
Ship length (cm)46.99
Ship width (cm)46.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
SOLBERG CSL?234P?301  | CX3YGH CSL-234P-301CSL-234P-301-
RFQ
SOLBERG CSL?234P?401  | CX3YGJ CSL-234P-401CSL-234P-401-
RFQ
SOLBERG CSL?235P?301  | CX3YGM CSL-235P-301CSL-235P-301-
RFQ
SOLBERG CSL?235P?401  | CX3YGN CSL-235P-401CSL-235P-401-
RFQ
SOLBERG CSL?244P?501  | CX3YGU CSL-244P-501CSL-244P-501-
RFQ
SOLBERG CSL?245P?501  | CX3YGW CSL-245P-501CSL-245P-501-
RFQ
SOLBERG CSL?275P?601  | CX3YHE CSL-275P-601CSL-275P-601-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLBERG CSL-274P-601 Inlet Vacuum Filter, Right Angle, 6 Inch Size