SOLBERG 834 Filter Element Paper 2 Micron | AE4ERT 5JPX8

SOLBERG 834 Filter Element Paper 2 Micron

Item: AE4ERT Model: 834Cross Ref: 5JPX8
In Stock

Get it by Tuesday, Jun 17

€18.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Element
Element MaterialPaper
FeaturesPleated Media For High Dirt Holding Capacity
For Use With Blower No.Common Vacuum Pump Filter Housings
Height4 1/2"
Housing MaterialGalvanized Metal
Inside Dia.1 1/2"
Outside Dia.2 1/2"
TypeReplacement Cartridge
Compatible Manufacturer Part NumberC713
Filter Rating2 ?m
Filtration Efficiency99%
Inside Diameter1 1/2"
MaterialPaper
Maximum Flow Rate40 CFM
Maximum Operating Temperature220°F
Outside Diameter2 1/2"
Overall Height4 1/2"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)11.43
Ship length (cm)6.35
Ship width (cm)6.35
HS code8421398015
Country of OriginUS

Product Variants

ProductModelElement MaterialInside Dia.Outside Dia.HeightTypeMaterialFlow RateFiltration EfficiencyPrice
SOLBERG 802 Filter Element Paper 2 Micron | AE4ERB 5JPW3 802Paper3/8"1 1/8"1 1/2"Replacement Cartridge---€15.24
SOLBERG 804 Filter Element Paper 2 Micron | AE4ERC 5JPW4 804Paper3/8"1 1/8"2.437"Replacement Cartridge---€15.24
SOLBERG 806 Filter Element Paper 2 Micron | AE4ERD 5JPW5 806Paper1/2"1 1/2"1 1/2"Replacement Cartridge---€15.24
SOLBERG 808 Filter Element Paper 2 Micron | AE4ERE 5JPW6 808Paper1/2"1 1/2"1 1/8"Replacement Cartridge---€15.24
SOLBERG 810 Filter Element Paper 2 Micron | AE4ERF 5JPW7 810Paper1/2"1 1/2"2.437"Replacement Cartridge---€15.24
SOLBERG 812 Filter Element Paper 2 Micron | AE4ERG 5JPW8 812Paper1/2"1 1/2"1 1/2"Replacement Cartridge---€23.43
SOLBERG 814 Filter Element Paper 2 Micron | AE4ERH 5JPW9 814Paper0.688"2.312"1.562"Replacement Cartridge---€14.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLBERG 834 Filter Element Paper 2 Micron
€18.14 /unit