SOLBERG 808 Filter Element Paper 2 Micron | AE4ERE 5JPW6

SOLBERG 808 Filter Element Paper 2 Micron

Item: AE4ERE Model: 808Cross Ref: 5JPW6
In Stock

Get it by Thursday, Jun 12

€15.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Element
Element MaterialPaper
FeaturesPleated Media For High Dirt Holding Capacity
For Use With Blower No.Common Vacuum Pump Filter Housings
Height1 1/8"
Housing MaterialGalvanized Metal
Inside Dia.1/2"
Outside Dia.1 1/2"
TypeReplacement Cartridge

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.84
Ship length (cm)3.81
Ship width (cm)3.81
HS code8421398015
Country of OriginUS

Product Variants

ProductModelElement MaterialInside Dia.Outside Dia.HeightTypeMaterialFlow RateFiltration EfficiencyPrice
SOLBERG 802 Filter Element Paper 2 Micron | AE4ERB 5JPW3 802Paper3/8"1 1/8"1 1/2"Replacement Cartridge---€15.24
SOLBERG 804 Filter Element Paper 2 Micron | AE4ERC 5JPW4 804Paper3/8"1 1/8"2.437"Replacement Cartridge---€15.24
SOLBERG 806 Filter Element Paper 2 Micron | AE4ERD 5JPW5 806Paper1/2"1 1/2"1 1/2"Replacement Cartridge---€15.24
SOLBERG 810 Filter Element Paper 2 Micron | AE4ERF 5JPW7 810Paper1/2"1 1/2"2.437"Replacement Cartridge---€15.24
SOLBERG 812 Filter Element Paper 2 Micron | AE4ERG 5JPW8 812Paper1/2"1 1/2"1 1/2"Replacement Cartridge---€23.43
SOLBERG 814 Filter Element Paper 2 Micron | AE4ERH 5JPW9 814Paper0.688"2.312"1.562"Replacement Cartridge---€14.12
SOLBERG 816 Filter Element Paper 2 Micron | AE4ERJ 5JPX0 816Paper0.688"2.312"1.562"Replacement Cartridge---€13.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLBERG 808 Filter Element Paper 2 Micron
€15.24 /unit