SOLBERG 02 Filter Element 2 Micron | AD7QNL 4FY37

SOLBERG 02 Filter Element 2 Micron

Item: AD7QNL Model: 02Cross Ref: 4FY37
In Stock

Get it by Friday, Jun 13

€3.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Element
Element MaterialPaper
FeaturesPleated Media For High Dirt Holding Capacity
Height1"
Housing MaterialGalvanized Metal
Outside Dia.1 1/8"
TypeReplacement Cartridge
Compatible Manufacturer Part NumberPS-02-013, PS-02-025
Filter Rating2 ?m
Filtration Efficiency99%
MaterialPaper
Maximum Flow Rate3 CFM
Maximum Operating Temperature220°F
Outside Diameter1 1/2"
Overall Height1"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)3.81
HS code8421398015
Country of OriginUS

Product Variants

ProductModelElement MaterialOutside Dia.HeightInside Dia.TypePrice
SOLBERG 15 Element Intake Filter | AB3AHV 1R416 15Polyester4 3/8"2.312"3"Replacement Cartridge€9.02
SOLBERG 10 Filter Element 2 Micron | AD7QNM 4FY38 10TMPaper4"1 3/8"-Replacement Cartridge€12.53
SOLBERG 14 Element Intake Filter | AE2ZAK 5A717 14Paper4 3/8"2.312"3"Replacement Cartridge€5.89
SOLBERG 239 Filter Element Polyester 5 Micron | AE4EQY 5JPW0 239Polyester9 1/4"10"4 7/8"Replacement Cartridge€148.67
SOLBERG 238 Filter Element Paper 2 Micron | AE4EQZ 5JPW1 238Paper9 1/4"10"4 7/8"Replacement Cartridge€86.02
SOLBERG 06 Element Intake Filter | AE7LCD 5Z666 06Paper3"1 3/8"-Replacement Cartridge€5.00
SOLBERG 04 Element Intake Filter | AE7LDT 5Z768 04Paper2 1/4"1"-Replacement Cartridge€4.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOLBERG 02 Filter Element 2 Micron
€3.46 /unit